
Disposable Gloves, Nitrile, 2XL, 1000 PK, Black
Mfr # GWBN49100
Zoro # G410997454
product price:Â $199.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Size
2XL
Color
Black
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWBN49100
Zoro #
G410997454
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
2XL
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Latex-Free
Latex-Free
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.