Disposable Gloves, Nitrile, S, 1000 PK, Black

  • Mfr # GPNB42100

  • Zoro # G310997509


product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPNB42100
Zoro #
G310997509
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile

Description

The Gloveworks by AMMEX Industrial Nitrile Glove will get as down and dirty as you need. It's the disposable glove that won't quit on you. This premium industrial-grade glove is the perfect combination of strength, dexterity, and comfort. Nitrile has three times the puncture resistance of latex so the glove holds up when working with tools and machinery. This glove offers excellent protection against a long list of common and specialty chemicals and is nearly as elastic as latex, so it conforms to your hand to deliver comfort, a great fit, and a high level of tactile sensitivity. A polymer coating makes it easy to put on the glove as well as to take it off, and since it's powder-free, there's no residue to damage a perfect finish or an adhesive bond. They are also suitable for countless uses around the house, from cleaning to painting to repairs. For the pro who takes on the toughest jobs, it is a perfect fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.