
Disposable Gloves, Nitrile, S, 1000 PK, Orange
Mfr # GWON42100
Zoro # G910997589
product price: $209.00
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWON42100
Zoro #
G910997589
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Details
Item
Disposable Gloves
Color
Orange
Material
Nitrile
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.