Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Industrial Nitrile Gloves, Powder-Free, XX-Large, 5 mil Thick, 9.5" Long, Blue, 1000PK
Mfr # INPF49100
Zoro # G723331983
product price:Â $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Standards
Meets ISO 9001:2015 QMS Audit Standard
Features
Ambidextrous
Material
Nitrile
Length
9.5 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INPF49100
- Zoro #
- G723331983
- UPC #
- 697383701251
- Country of Origin
- Thailand
Dimensions
- Length
- 9.5 in
- Size
- 2XL
- Palm Thickness
- 5 mil
Details
- Standards
- Meets ISO 9001:2015 QMS Audit Standard
- Features
- Ambidextrous
- Material
- Nitrile
- Item
- General Purpose Gloves
- Color
- Blue
- Sterile/Non-Sterile
- Non-Sterile
- Cuff Style
- Beaded
- Latex-Free
- Yes
- Disposable Glove Grade
- Industrial
- Powdered/Powder-Free
- Powder-Free
Description
The Gloveworks by AMMEX Industrial Nitrile Glove will get as down and dirty as you need. It's the disposable glove that won't quit on you. This premium industrial-grade glove is the perfect combination of strength, dexterity, and comfort. Nitrile has three times the puncture resistance of latex so the glove holds up when working with tools and machinery. This glove offers excellent protection against a long list of common and specialty chemicals and is nearly as elastic as latex, so it conforms to your hand to deliver comfort, a great fit, and a high level of tactile sensitivity. A polymer coating makes it easy to put on the glove as well as to take it off, and since it's powder-free, there's no residue to damage a perfect finish or an adhesive bond. They are also suitable for countless uses around the house, from cleaning to painting to repairs. For the pro who takes on the toughest jobs, it is a perfect fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.