Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Medium Clear Professional Powder Free Disposable Vinyl Exam Gloves, 3-Mil, 100PK
- Mfr # VPF64100
- Zoro # G224874484
product price:Â
$
7.59
/pk of 100, $0.08/ea
Sold in multiples of 2Â pks for
$15.18
Key Features
Palm Thickness
3 mil
Material
Vinyl
Length
8.62 in
Color
Clear
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPF64100
- Zoro #
- G224874484
- UPC #
- 697383401021
- Country of Origin
- China
Dimensions
- Palm Thickness
- 3 mil
- Length
- 8.62 in
- Size
- M
Details
- Item
- Vinyl Gloves
- Material
- Vinyl
- Color
- Clear
Description
AMMEX Professional Exam Clear Vinyl Gloves deliver consistent, dependable barrier protection against bodily fluids, bloodborne pathogens, and contaminants. These are an excellent value for healthcare professionals, home users, and tasks that require frequent glove changes. Loose, comfortable fit and polymer coated for easy on an off.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.