Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Medium Clear X3 Industrial Powder Free Disposable Vinyl Gloves, 3-Mil, 100PK
- Mfr # GPX344100
- Zoro # G324874483
product price:Â
$
6.49
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
Material
Vinyl
Size
M
Palm Thickness
3 mil
Color
Clear
Length
8.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPX344100
- Zoro #
- G324874483
- UPC #
- 697383942500
- Country of Origin
- China
Dimensions
- Size
- M
- Palm Thickness
- 3 mil
- Length
- 8.62 in
Details
- Material
- Vinyl
- Item
- Vinyl Gloves
- Color
- Clear
Description
X3 Industrial Clear Vinyl Gloves deliver affordable, effective safety and hygiene for lighter applications. Suited for frequent glove changes with a looser, polymer coated fit.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.