Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile Exam Gloves, Small, Black, 100PK

  • Mfr # GWBEN42100

  • Zoro # G415510320


product price: $16.69
/pk 100, $0.17/ea

Key Features

Powdered/Powder-Free
Powder-Free
Color
Black
Cuff Style
Beaded Cuff
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWBEN42100
Zoro #
G415510320
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
Small

Details

Powdered/Powder-Free
Powder-Free
Color
Black
Cuff Style
Beaded Cuff
Material
Nitrile
Item
Exam Gloves, Nitrile

Description

Extensive testing ensures they are suited for medical, dental, laboratory, biotech, veterinary and home healthcare needs, as well as public safety, security, and tattoo parlor uses. Made from premium nitrile, these exam gloves provide comfort that rivals latex-but they will not aggravate latex allergies-and offer excellent fit, feel and tactile sensitivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.