Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Ultra Industrial Flock-Lined Nitrile Disposable Gloves, Medium, 8 mil Thick, 9.06" L, Orange, 500PK
Mfr # GWUOFN44050
Zoro # G823333443
product price:Â
$
189.99
/pk 500, $0.38/ea
Free Shipping & Returns
Key Features
Color
Orange
Texture
Raised Diamond
Material
Nitrile
Cuff Style
Beaded
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWUOFN44050
- Zoro #
- G823333443
- UPC #
- 697383978530
- Country of Origin
- Thailand
Dimensions
- Size
- Medium
- Length
- 9.06 in
- Palm Thickness
- 8 mil
Details
- Color
- Orange
- Texture
- Raised Diamond
- Item
- General Purpose Gloves
- Material
- Nitrile
- Cuff Style
- Beaded
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Features
- Ambidextrous
- Acceptable Quality Level (AQL)
- 4
Description
Gloveworks Ultra Industrial Flock-Lined Disposable Gloves stand up to the toughest jobs. They feature a dual sweat/moisture absorption flocking lining combined with increased airflow from the raised diamond texture (RDT) keep hands cool and dry. Creates 60% more surface area for an exceptional liquid-channeling grip. RDT flock lining provides an enhanced comfortable fit vs. non-textured/flock-lined gloves while delivering chemical and puncture resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.