Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
XX-Large Black Gloveworks Nitrile Industrial Latex Free Disposable Gloves, 5-Mil, 100PK
- Mfr # GPNB49100
- Zoro # G424874482
product price:Â
$
15.89
/pk of 100, $0.16/ea
Key Features
Size
XXL
Color
Black
Material
Nitrile
Palm Thickness
5 mil
Length
8.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPNB49100
- Zoro #
- G424874482
- UPC #
- 697383935687
- Country of Origin
- Thailand
Dimensions
- Size
- XXL
- Palm Thickness
- 5 mil
- Length
- 8.62 in
Details
- Item
- Nitrile Gloves
- Color
- Black
- Material
- Nitrile
Description
20% thicker, latex-free protection than standard Blue Nitrile, but in a great new professional color. For your toughest jobs. Textured and powder-free so they will not interfere with fresh paint finishes or adhesives. 100 gloves per box, 10 boxes per case.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.