This item is Discontinued.

Gloveworks By Ammex Disposable Gloves, 5 mil Palm, Nitrile, 2XL, 1000 PK, Blue INPF49100

Disposable Gloves, 5 mil Palm, Nitrile, 2XL, 1000 PK, Blue (Discontinued)

  • Mfr # INPF49100
  • Zoro # G711222415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INPF49100
Zoro #
G711222415
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile

Description

Gloveworks Industrial Blue Nitrile Gloves are the most versatile choice for a glove. Comfortable with texturing that increases dexterity. Polymer coated for easy on and off. Also available in black to conceal dirt and grime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.