This item is Discontinued.

Gloveworks By Ammex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, Ivory ILHD49100

This item is Discontinued.

Gloveworks By Ammex

Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, Ivory (Discontinued)

Mfr # ILHD49100
Zoro # G611222461
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ILHD49100
Zoro #
G611222461
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Palm Thickness
6 mil
Finger Thickness
8 mil

Details

Item
Disposable Gloves
Color
Ivory
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial Grade
Sterile/Non-Sterile
Non-Sterile

Description

Gloveworks Industrial Ivory Latex Gloves are heavy-duty disposable gloves. These durable gloves are twice as thick as standard latex, but provide exceptional comfort. Double chlorination reduces latex proteins and produces a smooth surface that is suitable for double gloving.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.