Disposable Gloves, 8 mil Palm, Nitrile, L, 100 PK, Orange

  • Mfr # GWON46100

  • Zoro # G315551201


product price: $26.25
/pk 100, $0.26/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWON46100
Zoro #
G315551201
UPC #
697383966551
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile

Description

Gloveworks Orange Nitrile gloves offer incredible levels of grip, wet or dry. This is the glove for your most demanding jobs, and the high visibility orange really stands out. Better performance, better protection, and better safety; the Gloveworks Orange Nitrile glove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.