Zoro Homepage

Disposable Gloves, Nitrile, 10 PK, One Size

  • Mfr # GPNB10PK

  • Zoro # G315500506


product price: $3.29
/pk 10, $0.33/ea
Sold in multiples of 5 for $16.45

Key Features

Material
Nitrile
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPNB10PK
Zoro #
G315500506
UPC #
697383978233
Country of Origin
Thailand

Dimensions

Length
1 in

Details

Item
Disposable Gloves
Color
One Size
Material
Nitrile

Description

Brand Name: Gloveworks *Color: Black *Material: Nitrile *Number in Package: 10 *Powder/Powder Free: Powder Free *Product Type: Disposable Gloves *Size: One Size Fits Most *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.