Disposable Gloves, Nitrile, 2XL, 100 PK, Green

  • Mfr # GWGN49100

  • Zoro # G415551224


product price: $24.45
/pk 100, $0.24/ea

Key Features

Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWGN49100
Zoro #
G415551224
UPC #
697383968920
Country of Origin
Thailand

Dimensions

Size
2XL

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile

Description

Your job is tough-you work all day with tools, machinery, harsh chemicals. You need a glove that can stand up to more. AMMEX Gloveworks HD Green Nitrile Powder Free Industrial Gloves stay strong until the job is finished. This is not just another disposable glove-it's truly premium, engineered to deliver superior protection to the pros who need it most. The grip is unbeatable, thanks to its raised diamond texture-our most aggressive, with 60 percent more surface area. Those diamonds channel away liquids, so even when the glove is wet you can still hold on tight-and they create a reverse texture on the inside, which helps air to circulate and keep your hands drier. The high-visibility color really demands to be seen-you won't lose sight of your co-workers' hands, nor will they lose sight of yours, a safety bonus. AMMEX Gloveworks HD Green Nitrile Powder Free Industrial Gloves boast an 8- to 9-mil thickness: durable, resistant to punctures, tears, and rips, with excellent barrier protection against grease, pesticides, gasoline, and a long list of specialty chemicals. They're designed for extended-duration use. The gold standard for automotive, manufacturing, janitorial, plumbing, paint shop, and industrial uses, they're made from component materials that comply with FDA regulations for food contact, making them perfect for food processing applications. Latex-free and powder-free, these gloves are available in sizes M-XXL, 100 gloves per box, 10 boxes per case. They also come in high-visibility orange for color coding by size, process, or department. Strength, durability, and dexterity will always get the disposable-glove conversation started. Introduce an impressive raised diamond texture, and suddenly everybody's talking about it. AMMEX Gloveworks HD Green Nitrile Powder Free Industrial Gloves will change the way you work so much that you'll never feel comfortable wearing any other disposable glove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.