Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gloveworks Disposable Gloves, Nitrile, 2XL, 1000 PK, Black GWBN49100

Disposable Gloves, Nitrile, 2XL, 1000 PK, Black (Discontinued)

  • Mfr # GWBN49100
  • Zoro # G211222458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWBN49100
Zoro #
G211222458
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile

Description

Gloveworks Industrial Black Nitrile Gloves stand up to the toughest jobs. They feature raised diamond texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves. The black color conceals dirt and grime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.