Disposable Gloves, 6.00 mil Palm, Nitrile, XL, 100 PK, Royal Blue (Discontinued)
- Mfr # GWRBN48100BX
- Zoro # G0540957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWRBN48100BX
Zoro #
G0540957
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
6.00 mil
Glove Size
XL
Details
Item
Disposable Gloves
Color
Royal Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Description
Gloves,Nitrile,Royal Blue,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.