This item is Discontinued.

This item is Discontinued.
IVPF, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVPF44100
Zoro #
G411222388
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Palm Thickness
3 mil
Finger Thickness
4 mil
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial Grade
Series
IVPF
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Application
Plumbing
Disposable Glove Grade
Industrial
Texture Location
Fully Smooth
Description
Gloveworks Industrial Clear Vinyl Gloves deliver affordable, effective safety and hygiene for lighter applications. These gloves are suited for frequent glove changes. Easy on and off with a looser, polymer-coated fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.