This item is Discontinued.

Gloveworks By Ammex IVPF, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear IVPF48100

This item is Discontinued.

Gloveworks By Ammex

IVPF, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (Discontinued)

Mfr # IVPF48100
Zoro # G311222341
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVPF48100
Zoro #
G311222341
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial Grade
Series
IVPF
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth

Description

Gloveworks Industrial Clear Vinyl Gloves deliver affordable, effective safety and hygiene for lighter applications. These gloves are suited for frequent glove changes. Easy on and off with a looser, polymer-coated fit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.