Zoro Homepage

Nitrile Disposable Gloves Medium Orange Powder Free 100PK

  • Mfr # GWON44100

  • Zoro # G016119304


product price: $23.39
/ea

Key Features

Length
4.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWON44100
Zoro #
G016119304
UPC #
697383966544
Country of Origin
Thailand

Dimensions

Length
4.35 in

Details

Item
Disposable Gloves

Description

Brand Name: Gloveworks, Color: Orange, Material: Nitrile, Number in Package: 100, Powder/Powder Free: Powder Free, Product Type: Disposable Gloves, Size: Medium, Sub Brand: Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces eg. Amazon, eBay, Walmart is prohibited.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.