RDT, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black

  • Mfr # GWBN46100

  • Zoro # G207374178


product price:  $30.39
/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWBN46100
Zoro #
G207374178
UPC #
697383968791
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
6 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
RDT

Description

AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves are the perfect blend of power and control This is a new dimension in disposable gloves the ultimate in black nitrile, engineered for pros who need the best protection AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves' raised diamond texture our most aggressive, with 60 more surface area than standard nitrile gloves allows more liquid to be channeled away, so you have more gripping power in wet conditions Those diamonds also create a reverse texture on the inside to help keep air circulating, keeping your hands drier Durable and resistant to punctures, tears and rips, they're designed for extended duration use and will protect against grease, pesticides, gasoline and a long list of specialty chemicals Their tactile sensitivity is excellent, with a sense of touch that you might expect from thinner gloves Popular in automotive, manufacturing, janitorial, plumbing, paint shop, food service, chemical and industrial uses, AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves help conceal dirt, grease and grime for a professional appearance They're made from component materials that comply with FDA regulations for food contact, which makes them a great fit for food processing applications AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves can stand up to the toughest tasks and the raised diamond texture ensures an even higher level of performance If you've been using standard black nitrile gloves, it's time to upgrade your experience AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves give you more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.