
RDT, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black
Mfr # GWBN48100
Zoro # G607374235
product price:Â $30.39
/eaKey Features
Palm Thickness
6 mil
Color
Black
Material
Nitrile
Disposable Glove Type
Industrial Grade
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWBN48100
Zoro #
G607374235
UPC #
697383968807
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Disposable Glove Type
Industrial Grade
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GWBN
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Texture
Raised Diamond
Description
AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves are the perfect blend of power and control This is a new dimension in disposable gloves the ultimate in black nitrile, engineered for pros who need the best protection AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves' raised diamond texture our most aggressive, with 60 more surface area than standard nitrile gloves allows more liquid to be channeled away, so you have more gripping power in wet conditions Those diamonds also create a reverse texture on the inside to help keep air circulating, keeping your hands drier Durable and resistant to punctures, tears and rips, they're designed for extended duration use and will protect against grease, pesticides, gasoline and a long list of specialty chemicals Their tactile sensitivity is excellent, with a sense of touch that you might expect from thinner gloves Popular in automotive, manufacturing, janitorial, plumbing, paint shop, food service, chemical and industrial uses, AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves help conceal dirt, grease and grime for a professional appearance They're made from component materials that comply with FDA regulations for food contact, which makes them a great fit for food processing applications AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves can stand up to the toughest tasks and the raised diamond texture ensures an even higher level of performance If you've been using standard black nitrile gloves, it's time to upgrade your experience AMMEX GLOVEWORKS HD black nitrile powderfree industrial gloves give you more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.