Zoro Homepage
This item is Discontinued.
Gloveworks RDT, Disposable Gloves, Nitrile, S, 1000 PK, Orange GWON42100

RDT, Disposable Gloves, Nitrile, S, 1000 PK, Orange (Discontinued)

  • Mfr # GWON42100
  • Zoro # G711222392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWON42100
Zoro #
G711222392
UPC #
-
Country of Origin
United States

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Series
RDT
Texture
Raised Diamond

Description

Gloveworks Industrial Orange Nitrile Gloves stand up to the toughest jobs. They feature raised diamond texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.