
TLF, Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 100 PK, Ivory
Mfr # TLF46100
Zoro # G3275845
product price: $13.49
/pk 100, $0.13/eaKey Features
Color
Ivory
Material
Latex
Palm Thickness
4 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TLF46100
Zoro #
G3275845
UPC #
697383701732
Country of Origin
Indonesia
Dimensions
Size
L
Palm Thickness
4 mil
Finger Thickness
5 mil
Details
Item
Disposable Gloves
Color
Ivory
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Series
TLF
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Description
Gloveworks 70171 Powder-Free Disposable Gloves, Latex, Beaded Cuff, Textured. At 5 mil, they’re thick enough to protect your hands while still providing the dexterity and tactile sensitivity you require. Latex offers better resistance to punctures than vinyl and provides a barrier against numerous common and specialty chemicals. Their grip is dependable, thanks to the micro-roughened texture. Latex is highly elastic, so it conforms to the contour of your hand for comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.