Zoro Homepage

Vinyl Gloves, 100 PK, Black

  • Mfr # GPNB49100

  • Zoro # G516037030


product price: $19.99
/pk 100, $0.20/ea
Sold in multiples of 5 for $99.95

Key Features

Color
Black
Material
Vinyl Gloves
Length
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPNB49100
Zoro #
G516037030
UPC #
697383935687
Country of Origin
United States

Dimensions

Length
2.95 in

Details

Color
Black
Material
Vinyl Gloves
Item
Disposable Gloves

Description

Brand Name: AMMEX Color: Clear Material: Vinyl Number in Package: 100 Powder/Powder Free: Powder Free Product Type: Disposable Gloves Size: X-Large Sub Brand: Gloveworks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.