Zoro Homepage

16" Center Tray Tool Bag, 8 Pockets Outside & Inside, Padded Adjustable Shoulder Strap

  • Mfr # 430

  • Zoro # G622600968


product price: $87.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Purpose
Specialized
14 interior webbed loops
Material Composition
Front pouch with zipper
Color
Brown
Pockets Style
Exterior and interior pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430
Zoro #
G622600968
UPC #
-
Country of Origin
China

Dimensions

Size
Universal

Details

For Use With
General Purpose
Specialized
14 interior webbed loops
Material Composition
Front pouch with zipper
Color
Brown
Pockets Style
Exterior and interior pockets
Material
Nylon, Sturdy foam padded handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.