4 Point Full Brim White Hard Hat, 4 Points Ratchet, Padding
Mfr # HH30W4P
Zoro # G322601609
product price: $12.99
/eaKey Features
Series
HH30W4P
Head Protection Material
High density polypropylene shell
Fits Hat Size
Universal
Suspension Adjustment Type
Ratchet style
Accessory Slots
Universal accessory slots
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH30W4P
Zoro #
G322601609
UPC #
-
Country of Origin
China
Dimensions
Fits Hat Size
Universal
Details
Series
HH30W4P
Head Protection Material
High density polypropylene shell
Suspension Adjustment Type
Ratchet style
Accessory Slots
Universal accessory slots
Number of Suspension Points
4 point nylon suspension
Application
General Purpose Type 1
Color
White
Standards
Meets ANSI Z89.1 TYPE I Class C
Description
4 Point Full Brim White Hard Hat, 4 points ratchet with padding
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.