Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Point Ratchet Gold Hard Hat. Non Vented Hard Hat, 4 Points Ratchet, Padding

  • Mfr # HH10GD4P

  • Zoro # G022601244


product price: $18.39
/ea

Key Features

Fits Hat Size
Universal
Suspension Adjustment Type
Ratchet style
Series
HH10GD4P
Color
Gold
Accessory Slots
Universal accessory slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH10GD4P
Zoro #
G022601244
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
Universal

Details

Suspension Adjustment Type
Ratchet style
Series
HH10GD4P
Color
Gold
Accessory Slots
Universal accessory slots
Number of Suspension Points
4 point nylon suspension
Application
General Purpose Type 1
Head Protection Material
High density polypropylene shell
Standards
Meets ANSI Z89.1 TYPE I Class G & E

Description

4 Point Ratchet Gold Hard Hat. Non vented hard hat, 4 points ratchet with padding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.