4 Point Ratchet HiVis Green Hard Hat. Non Vented Hard Hat, 4 Points Ratchet, Padding
Mfr # HH10FG4P
Zoro # G722600721
product price: $17.99
/eaKey Features
Accessory Slots
Universal accessory slots
Suspension Adjustment Type
Ratchet style
Head Protection Material
High density polypropylene shell
Number of Suspension Points
4 point nylon suspension
Fits Hat Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH10FG4P
Zoro #
G722600721
UPC #
-
Country of Origin
China
Dimensions
Fits Hat Size
Universal
Details
Accessory Slots
Universal accessory slots
Suspension Adjustment Type
Ratchet style
Head Protection Material
High density polypropylene shell
Number of Suspension Points
4 point nylon suspension
Color
Flourescent Green
Application
General Purpose Type 1
Series
HH10FG4P
Standards
Meets ANSI Z89.1 TYPE I Class G & E
Description
4 Point Ratchet Fluorescent Green Hard Hat. Non vented hard hat, 4 points ratchet with padding
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.