Zoro Homepage

6 Points Ratchet Red Vented Hard Hat, 6 Points Ratchet, Pad

  • Mfr # HH20R6P

  • Zoro # G222601518


product price: $24.25
/ea

Key Features

Fits Hat Size
Universal
Color
Red
Application
General Purpose Type 1
Head Protection Material
High density polypropylene shell
Series
HH20R6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH20R6P
Zoro #
G222601518
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
Universal

Details

Color
Red
Application
General Purpose Type 1
Head Protection Material
High density polypropylene shell
Series
HH20R6P
Standards
Meets ANSI Z89.1 TYPE I Class C
Suspension Adjustment Type
Ratchet style
Accessory Slots
Universal accessory slots
Number of Suspension Points
4 point nylon suspension

Description

6 Points Ratchet Red Vented Hard Hat, 6 points ratchet with pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.