6 Points Ratchet White Vented Hard Hat, 6 Points Ratchet, Pad
Mfr # HH20W6P
Zoro # G522601621
product price: $12.65
/eaKey Features
Fits Hat Size
Universal
Suspension Adjustment Type
Ratchet style
Accessory Slots
Universal accessory slots
Standards
Meets ANSI Z89.1 TYPE I Class C
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH20W6P
Zoro #
G522601621
UPC #
-
Country of Origin
China
Dimensions
Fits Hat Size
Universal
Details
Suspension Adjustment Type
Ratchet style
Accessory Slots
Universal accessory slots
Standards
Meets ANSI Z89.1 TYPE I Class C
Color
White
Application
General Purpose Type 1
Head Protection Material
High density polypropylene shell
Series
HH20W6P
Number of Suspension Points
4 point nylon suspension
Description
6 Points Ratchet White Vented Hard Hat, 6 points ratchet with pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.