Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Oz. 100% Cotton 23" Flame Resistant Sleeve, 12PK

  • Mfr # SL523FR

  • Zoro # G522601683


product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Size
Universal
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL523FR
Zoro #
G522601683
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Universal
Sleeve Length
23 in

Details

Material
100% Cotton
Color
Green

Description

9 oz. 100% Cotton 23" Flame Resistant Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.