Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

9 Oz. 100% Cotton, Green Flame Resistant Bib Style Apron 25"X30", 60PK (Discontinued)

  • Mfr # AP2530FR
  • Zoro # G222601167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2530FR
Zoro #
G222601167
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Bib Style Apron 25x30

Details

Color
Green
Material
100% Cotton

Description

9 oz. 100% Cotton, Green Flame Resistant Bib Style Apron 25"x30"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.