Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 1, Hi-Viz Orange Polyester Mesh, 1"W Reflective Stripes, Elastic Side Straps, One-Size

  • Mfr # SV701FO

  • Zoro # G622601477


product price: $4.15
/ea

Key Features

Closure Type
Front hook & loop closure
Reflective Stripe Color
Silver
Reflective Stripe Width
1 in
Color
Orange
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV701FO
Zoro #
G622601477
UPC #
-
Country of Origin
China

Dimensions

Reflective Stripe Width
1 in
Size
S-4XL

Details

Closure Type
Front hook & loop closure
Reflective Stripe Color
Silver
Color
Orange
Material
Polyester
Series
SV701FO

Description

Class 1, hi-viz orange polyester mesh, 1" wide reflective stripes, elastic side straps, one-size-fits all

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.