Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Heavy Duty Butterfly Knee Pads, Plastic Hard Caps, Soft 600D Cloth Padding, Adjustable Straps

  • Mfr # 320

  • Zoro # G922600842


product price: $17.49
/ea

Key Features

Closure Type
Adjustable straps, Double Hook & Loop Closure
Elbow and Knee Pad Size
Universal
Style
Non-marring plastic hard caps
Color
Black/White
Material
Plastic & Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320
Zoro #
G922600842
UPC #
-
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal

Details

Closure Type
Adjustable straps, Double Hook & Loop Closure
Style
Non-marring plastic hard caps
Color
Black/White
Material
Plastic & Polyester

Description

Extra Heavy Duty Butterfly Knee Pads with plastic hard caps, soft 600D cloth padding and adjustable straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.