Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Heavy Duty Knee Pads, Turtleback PVC Shell, Soft 600D Cloth Padded, Pe Gel Inserts

  • Mfr # 330

  • Zoro # G422600762


product price: $28.75
/ea

Key Features

Style
Heavy duty knee protection
Material
Plastic & Polyester
Color
Black/White
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330
Zoro #
G422600762
UPC #
-
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal

Details

Style
Heavy duty knee protection
Material
Plastic & Polyester
Color
Black/White

Description

Premium Heavy Duty Knee Pads with turtleback PVC Shell, soft 600D cloth padded, PE gel inserts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.