
CAP, BASEBALL, HI-VIS, LME
Mfr # EGO23239
Zoro # G002455607
product price: $11.45
/eaKey Features
Material
Polyester
Features
Comfortable; High Visibility; Mesh Vent; ANSI Compliant; Retroreflecting Stripe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGO23239
Zoro #
G002455607
UPC #
720476232391
Country of Origin
China
Details
Item
Class 2 Hi-Vis Baseball Cap
Material
Polyester
Color
Lime
Features
Comfortable; High Visibility; Mesh Vent; ANSI Compliant; Retroreflecting Stripe
Description
ANSI-compliant headwear completes any high-visibility ensemble. The one-size-fits-all design is easy to get into. Mesh venting on the panels makes this baseball cap more comfortable to wear. The high-visibility color and reflective trim makes it safer. It includes 1/4" Level 2 ANSI-compliant tape. Use GloWear 8930 Class Headwear Hi-Vis Baseball Cap in road construction, utility crews, survey crews, construction, railway workers, baggage handlers and warehousing/distribution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.