Zoro Homepage

Class 2 ReflectiveT-Shirt, Polyester, Lime, 2XL

  • Mfr # EGO21506

  • Zoro # G801863566


product price: $29.29
/ea

Key Features

Material
Polyester
Fabric Weight
4.1 oz
Type
T-shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO21506
Zoro #
G801863566
UPC #
720476215066
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Class 2 ReflectiveT-Shirt
Material
Polyester
Color
Lime
Fabric Weight
4.1 oz
Type
T-shirt

Description

Class 2 T-shirt combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant, polyester breathable knit in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant, heat-transfer reflective material for flexible comfort. The machine-washable birdseye fabric is lightweight, weighing only 4.1 oz., and features a moisture-wicking treatment to help keep you dry. Outer pocket offers storage for essentials. GloWear 8289 T-shirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. 2XL size fits chests from 46" to 50".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.