
Class 2 ReflectiveT-Shirt, Polyester, Lime, 3XL
Mfr # EGO21507
Zoro # G601863759
product price: $29.29
/eaKey Features
Material
Polyester
Fabric Weight
4.1 oz
Type
T-shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGO21507
Zoro #
G601863759
UPC #
720476215073
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Class 2 ReflectiveT-Shirt
Material
Polyester
Color
Lime
Fabric Weight
4.1 oz
Type
T-shirt
Description
Class 2 T-shirt combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant, polyester breathable knit in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant, heat-transfer reflective material for flexible comfort. The machine-washable birdseye fabric is lightweight, weighing only 4.1 oz., and features a moisture-wicking treatment to help keep you dry. Outer pocket offers storage for essentials. GloWear 8289 T-shirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. 3XL size fits chests from 50" to 52".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.