Zoro Homepage

Class 2 ReflectiveT-Shirt, Polyester, Orange, 2XL

  • Mfr # EGO21516

  • Zoro # G007198967


product price: $29.29
/ea

Key Features

Material
Polyester
Fabric Weight
4.1 oz
Type
T-shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO21516
Zoro #
G007198967
UPC #
720476215165
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Class 2 ReflectiveT-Shirt
Material
Polyester
Color
Orange
Fabric Weight
4.1 oz
Type
T-shirt

Description

Class 2 Tshirt combines protection, jobspecific performance, innovation and style Design includes ANSIcompliant, polyester breathable knit in an eyecatching fluorescent color and 2 Level 2 ANSIcompliant, heattransfer reflective material for flexible comfort The machinewashable birdseye fabric is lightweight, weighing only 41 oz, and features a moisturewicking treatment to help keep you dry Outer pocket offers storage for essentials GloWear 8289 Tshirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousingdistribution 2XL size fits chests from 46 to 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.