Zoro Homepage

Class 2 ReflectiveT-Shirt, Polyester, Orange, L

  • Mfr # EGO21514

  • Zoro # G007199087


product price: $29.29
/ea

Key Features

Material
Polyester
Fabric Weight
4.1 oz
Type
T-shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO21514
Zoro #
G007199087
UPC #
720476215141
Country of Origin
China

Dimensions

Size
L

Details

Item
Class 2 ReflectiveT-Shirt
Material
Polyester
Color
Orange
Fabric Weight
4.1 oz
Type
T-shirt

Description

Class 2 Tshirt combines protection, jobspecific performance, innovation and style Design includes ANSIcompliant, polyester breathable knit in an eyecatching fluorescent color and 2 Level 2 ANSIcompliant, heattransfer reflective material for flexible comfort The machinewashable birdseye fabric is lightweight, weighing only 41 oz, and features a moisturewicking treatment to help keep you dry Outer pocket offers storage for essentials GloWear 8289 Tshirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousingdistribution Large size fits chests from 38 to 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.