Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Economy Safety Vest S, M Class 3 , Hook & Loop

  • Mfr # EGO22013

  • Zoro # G601838870


product price: $17.29
/ea

Key Features

Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO22013
Zoro #
G601838870
UPC #
720476220138
Country of Origin
China

Dimensions

Size
S, M
Length
10.25 in

Details

Item
Hi-Vis Economy Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
3
Features
Reflective; Machine Washable; Lightweight; Pocket; Hook & Loop Closure

Description

Class 3 Economy Vest with short sleeves combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant polyester mesh in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant reflective material. The machine-washable mesh fabric is lightweight, weighing only 3.3 oz. Hook-and-loop closure makes it easy to close. Single inside pocket offers storage for essentials. GloWear 8310HL vest is great for flagging crews, road construction, utility crews, survey crews, construction, emergency response and railway workers. Small/medium size fits chests from 36" to 44".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.