Zoro Homepage

Hi-Vis Safety Vest S, M Class 2 Solid Back, , Hook & loop Yes Mic Tab

  • Mfr # EGO21063

  • Zoro # G501839151


product price: $9.79
/ea

Key Features

Size
S, M
Color
Orange
Material
Polyester Mesh
Back Stripe Pattern
Solid
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO21063
Zoro #
G501839151
UPC #
720476210634
Country of Origin
China

Dimensions

Size
S, M
Length
10.25 in
Maximum Chest Size
46

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
Back Stripe Pattern
Solid
ANSI Class
2
Closure Type
Hook & loop
Breakaway
Yes
Includes Microphone Tab
Yes
Features
Reflective; Machine Washable; Lightweight; Hook & Loop Closure; Pocket
Reflective Stripe Color
Silver
Covered Pocket Locations
Lower interior pocket
Reflective Stripe Main Color
Silver
Number of Outside Pockets
1
Number of Pockets with Closure
1
Cooling
Yes
Gender
Unisex
ANSI Type
Type R

Description

GloWear Type R Class 2 Econo Breakaway Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Design includes breakaway hook-and-loop closures on the shoulders and sides for safety around snag hazards and moving parts. Machine-washable, breathable mesh fabric is lightweight, weighing only 3.3 oz. Lower interior pocket offers storage for essentials such as pens and notepads. MIC tab offers convenient radio access. Dual sizing fits a range of body sizes. Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.