Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt, Polyester, Orange, S

  • Mfr # EGO21562

  • Zoro # G807199386


product price: $18.79
/ea

Key Features

Material
Polyester
Fabric Weight
4.1 oz
Features
Breathable; Moisture Wicking; UV Resistant; Chest Pocket; Machine Washable; Lightweight; High Visibility
Type
T-Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO21562
Zoro #
G807199386
UPC #
720476215622
Country of Origin
China

Dimensions

Size
S

Details

Item
Hi-Vis T-Shirt
Color
Orange
Material
Polyester
Fabric Weight
4.1 oz
Features
Breathable; Moisture Wicking; UV Resistant; Chest Pocket; Machine Washable; Lightweight; High Visibility
Type
T-Shirt

Description

Tshirt is great for parking lot attendants, shopping cart wranglers, warehousingdistribution, baggage handlers and delivery vehicle drivers Noncompliance doesn't mean you have to wear cotton or blend in The fluorescent color makes sure you stand out in risky situations The Tshirt offers more than 50 UPF for protection against harmful UV The machinewashable polyester fabric is lightweight, weighing only 41 oz, and features a moisturewicking treatment to help keep you dry Outer chest pocket provides a place for storing essentials GloWear 8089 NonCertified Tshirt is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousingdistribution Small size fits chests from 34 to 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.