Zoro Homepage

Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, Lime

  • Mfr # EGO20975

  • Zoro # G501839045


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Size
L, XL
Color
Lime
Material
Polyester Mesh
ANSI Class
2
Features
Reflective; Machine Washable; Lightweight; Hook & Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO20975
Zoro #
G501839045
UPC #
720476209751
Country of Origin
China

Dimensions

Size
L, XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Class
2
Features
Reflective; Machine Washable; Lightweight; Hook & Loop Closure

Description

GloWear Type R Class 2 Super Econo Mesh Vest combines protection, job-specific performance, innovation and style. Polyester mesh in an eye-catching fluorescent color is highly visible and ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility. Machine-washable, breathable mesh fabric with hook-and-loop closure is lightweight, weighing only 3.3 oz. Dual sizing fits a range of body sizes. GloWear 8205HL Vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. Large/Extra-large size fits chests from 44" to 52".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.