Shop GLOWEAR
See all product information
Create Account
Supplemental Rain Pant, 48 to 50 in Waist, Hi-Viz Lime, 300D Oxford Polyester, 8915BK
- Mfr # 25428
- Zoro # G716312319
product price:Â
$
90.95
/ea
Key Features
Closure Type
Elastic Waistband with Drawstring
Fits Waist Size
48 to 50 in
Size
4XL
Color
Hi-Viz Lime
Resists
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25428
- Zoro #
- G716312319
- UPC #
- 720476254287
- Country of Origin
- United States
- Closure Type
- Elastic Waistband with Drawstring
- Color
- Hi-Viz Lime
- Resists
- Water
- Number of Pockets
- 1
- Material
- 300D Oxford Polyester
Dimensions
- Fits Waist Size
- 48 to 50 in
- Size
- 4XL
Description
GloWear rain pant supplemental, series: 8915BK, 4XL, hi-viz lime, 300D oxford polyester, 48 to 50 in waist, elastic waistband with drawstring closure, 1 pockets, resists: water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.