Zoro Homepage

Two-Tone Safety Vest L, XL Class 2 , Zipper

  • Mfr # EGO21305

  • Zoro # G801838939


product price: $11.35
/ea

Key Features

Size
L, XL
Standards
ANSI; ISEA 107
Color
Orange
Material
Polyester Mesh; Fabric
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO21305
Zoro #
G801838939
UPC #
720476213055
Country of Origin
China

Dimensions

Size
L, XL
Length
10.25 in

Details

Item
Two-Tone Safety Vest
Standards
ANSI; ISEA 107
Color
Orange
Material
Polyester Mesh; Fabric
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Features
Reflective; Machine Washable; Lightweight; Zipper Closure; Pocket; High Visibility

Description

Class 2 Economy Two-tone Vest combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant polyester mesh in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant reflective material set on 4-1/2" contrasting-color background. As light diminishes, background material plays less and less of a role in maintaining conspicuity. That's when retroreflective technologies are so important to make sure workers are seen. The machine-washable mesh fabric is lightweight, weighing only 3.3 oz. Securely close with the zipper. Single inside pocket offers storage for essentials. GloWear 8229Z vest is great for road construction, utility crews, survey crews, construction, railway workers, baggage handlers, emergency response and warehousing/distribution. Large/Extra-large size fits chests from 44" to 52".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.