Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in. Led - Black 3000K Original White

  • Mfr # GL1180035

  • Zoro # G115853222


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL1180035
Zoro #
G115853222
UPC #
746591107345
Country of Origin
China

Description

Led series is equipped with energy efficient leds for low power consumption. The 12vac leds give you dual light output with a single splice. They are designed for electronic or magnetic transformers without the use of additional electronic components. Features -4.0 watt led package. -Standard 3000k pure white output. -Life expectancy 40 000 hours. -Output similar to 20.0 watts. -Fully dimmable leds. -Low voltage/ 12vac operation. -72 in. Long 18/2 leads for connection. -Magnetic or electronic power supply compatible. -Ul listed 1838 low voltage lighting systems. -Finish - Black. -Color - White. -Size - 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.