Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK

  • Mfr # XD41-404

  • Zoro # G4360833


product price: $63.39
/pk 4000, $0.02/ea

Key Features

Type
Super Tack
Color
Clear
Application
Assembly, Fullfilment, Packaging
Materials Bonded
Permanent Bond, Corrugate Cardboard
Container Size
1/2 in (Round)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD41-404
Zoro #
G4360833
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1/2 in (Round)
Size
1/2" (Round)
Metric Tape Shape Diameter
0.5 in

Details

Item
Adhesive Dots
Type
Super Tack
Color
Clear
Application
Assembly, Fullfilment, Packaging
Materials Bonded
Permanent Bond, Corrugate Cardboard
Container Type
Dot
Begins to Harden
0 sec
Full Cure
Immediate
Temp. Range
55 Degrees to 110 Degrees
Includes
4000 Per Box
Clamp Time
Immediate
Uses
Bindery, Direct Mail, Fullfilment, Packaging, Product Assembly, Signage
Adhesive Color
Clear
Characteristics
Permanent Super High Tack Glue Dot
Material
Permanent Bond, Corrugate Cardboard
Product Form
Pre-Cut
Tape Color
Clear
Full Cure Time - Adhesives
0 sec
Container Type - Adhesives
Dot
Begins to Harden - Adhesives
0 sec
Tape Type
Bonding Tape
Tape Shape
Disc

Description

Adhesive Dots, Tape Color Clear, Tape Type Bonding Tape, Tape Shape Disc, Imperial Tape Shape Diameter 1/2 in, Metric Tape Shape Diameter 0.5 in, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.