Zoro Homepage

Glue Dots, Clear, Dot

  • Mfr # GD105

  • Zoro # G6628505


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Color
Clear
Materials Bonded
Synthetic Rubber Based Adhesive
Container Type
Dot
Weight
1.08
Material
Synthetic Rubber Based Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD105
Zoro #
G6628505
UPC #
841436066723
Country of Origin
United States

Details

Item
Glue Dots
Color
Clear
Materials Bonded
Synthetic Rubber Based Adhesive
Container Type
Dot
Weight
1.08
Material
Synthetic Rubber Based Adhesive

Description

Glue Dots,M Profile.1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.