Zoro Homepage

Glue Dots, Clear, Dot

  • Mfr # GD110

  • Zoro # G6632845


original price: $118.99
5% off
new price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Materials Bonded
Synthetic Rubber Based Adhesive
Container Type
Dot
Adhesive Color
Clear
Weight
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD110
Zoro #
G6632845
UPC #
848109016153
Country of Origin
United States

Details

Item
Glue Dots
Color
Clear
Materials Bonded
Synthetic Rubber Based Adhesive
Container Type
Dot
Adhesive Color
Clear
Weight
0.7

Description

Glue Dot,Low ProfileM,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.